Welcome to Würth Hungary For trade customers only

Drilling stand DS Compact

Drilling stand, DS Compact
DRLSTAND-(DS-COMPACT)

Art.-no. 570911611
EAN 4062856272501

Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Compact drilling stand for diamond core drills DS 180
  • The stainless steel indicator for drilling depth, drilling angle and drilling centre is resistant to moisture and dirt

  • The column with dovetail guide provides a stable grip and guides the drill slide precisely

  • The knurled adjusting screws with additional hexagon head allow for a manual operation, use of a drill spindle or a different tool

  • Ideal for both right- and left-handed users

  • Drill spindle with quick-change connection, can be mounted on either side of the slide, with integrated key for the knurled adjusting screws

  • With the specially developed drilling stand, which allows drilling at 90° angles, holes can be drilled horizontally into walls when the stand is mounted on the floor. Ideal if the wall must not be spot-drilled
Notice

The drilling stand must be used in conjunction with the vacuum set with a maximum drilling diameter of up to 100 mm. This can only be achieved under optimum conditions, which means that the maximum drill diameter on site can be significantly lower, e.g. due to the quality of the ground.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for use in the DS 180 diamond core drill

Product weight (per item)

9600.000 g

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Carriage For the DS 180 core drill

SLID-F.DS180

x 1 pcs
Drop-in anchor W-ED

ANC-(W-ED/S)-(A2K)-WO.APPROVAL-M12

Female thread anchor with metric thread for anchoring in concrete, zinc-plated steel in sizes M12 (for core drills) and DW 15 ( DYWIDAG® female thread DW15)
x 50 pcs
Expander tool for drop-in anchors, without visual installation control

EXPNDRTL-(F.ANC-DRIVIN-(W-ED/S))-M12X50

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Water pressure tank for diamond core drilling technology

PRESSPRR-WATER-6BAR-10LTR

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information