Welcome to Würth Hungary For trade customers only

Drilling screw, pan head, window sill

SCR-DBIT-PANHD-H2-(A2K)-3,9X16

Art.-no. 0207483916

EAN 4038898128328

Individual price display after login
Drilling screw, pan head, window sill

Art.-no. 0207483916

Individual price display after login
Quantity
PU
x 1000 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

3.9 mm

Length (l1)

16 mm

Internal drive

H2

Material

Steel

Surface

Zinc plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information