Welcome to Würth Hungary For trade customers only

Drilling screw hexagon head flanged

Drilling screw hexagon head flanged, others
SCR-DBIT-HEX-FLG-WS8-(A2K)-5,5X120

Art.-no. 021455 120

EAN 4062856066896

Individual price display after login
Drilling screw hexagon head flanged

Art.-no. 021455 120

Individual price display after login
Quantity
PU
x 200 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Standards

DIN 7504

Material

Steel

Surface

Zinc plated

RoHS-compliant

Yes

Nominal diameter (d1)

5.5 mm

Length (l1)

120 mm

External drive (s1)

WS8

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information