Drilling screw flat head
Drilling screw flat head, others
ZEBRA S/TAP RSD-HD ZN PLTD 5,5X25
Art.-no. 021155 25
EAN 4050641565211
Register now and access more than 125,000 products
Datasheets(X)
Material | Steel |
Surface | Zinc plated |
Nominal diameter (d1) | 5.5 mm |
Length (l1) | 25 mm |
Internal drive | H3 |
Thread type | Self-tapping screw thread |