Drilling screw, cntrsk. head
ZEBRA PIAS ZN PLTD FLT-HD 5,5X45
Art.-no. 021255 45
EAN 4050641565266
Register now and access more than 125,000 products
Datasheets(X)
Material | Steel |
Surface | Zinc plated |
Nominal diameter (d1) | 5.5 mm |
Length (l1) | 45 mm |
Internal drive | H3 |
Thread type | Self-tapping screw thread |