Welcome to Würth Hungary For trade customers only

Drilling machine Ecoflex

Drilling machine, Ecoflex
PRESINMA-ECOFLEX
GRASS

Art.-no. 068220014
EAN 4047376690042
Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

1.5 kW vertical drilling unit



Drilling gears can be replaced without a tool


Short machine set-up time



Drill chuck with quick-changing system via bayonet catch



Set up for extraction


Clean work station



Blow-out function on the drilling gears


Automatic cleaning of the drill hole



Integrated LED lights for optimal work place lighting



Blow-out gun for clean work surfaces



Lockable main switch



Guide adjustment via the hand wheel with digital display


Rapid and precise positioning



Scale for pot distance dimensions and hole series



Control via key switch



Stable round table made from PP, antistatic


  • No chippings left on the table

  • No pressure points on sensitive surfaces
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Precision drilling and pressing in of hinges, connection fittings, drawer guides and drawer fronts

Table-support length

800 mm

Table-support width

400 mm

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Hexagon socket set screw with ring cutter ISO 4029, steel, 45H, plain

SCR-RGCTR-ISO4029-45H-HS4-M8X6

x 100 pcs
5-spindle drill head

DRLHD-F.FITT-ECOFLEX-5SPNDL

GRASS
For Ecoflex
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information