Drawer divider set, BASIC US/USK, 8 pieces
Drawer divider set US/USK, 8-pieces
DIVIDRSET-F.DRWR-US/USK-BAS-KH40-8FLD
Register now and access more than 125,000 products
Partition into 8 compartments
Consisting of:
- 1 x compartment rail, length 525 mm
- 6 x compartment dividers, length 220 mm
Datasheets(X)
Height | 40 mm |
Colour | Aluminium grey |
Material | Steel/aluminium |
Product weight (per item) | 1530.000 g |