Drain pipe cleaner Liquid drain pipe cleaner
DRNPIPCLNR-LIQU-BROWN-1LTR
Art.-no. 0893386100
EAN 4056807617534
Register now and access more than 125,000 products
- With this liquid drain pipe cleaner, organic materials such as hair, fat, leftover food, etc. are chemically broken down and washed away.
- The drain pipe cleaner does not attack metals (except aluminium and zinc), glass or porcelain.
- If using on enamel, dilute the drain pipe cleaner separately beforehand and wipe off any residue immediately after application, as otherwise the enamel can become dull.
- With regular use, the drain pipe cleaner prevents clogging and unpleasant odours.
Do not use on aluminium, zinc or gold-plated fittings. The liquid drain pipe cleaner is corrosive. Wear suitable gloves and face protection.
Datasheets(X)
For blockages, pour about ⅓ of the bottle contents slowly into the drain. Let it take effect for 30 minutes and rinse well with lukewarm water. For particularly stubborn blockages, use up to half of the bottle content and allow to take effect for a prolonged period.
Contents | 1 l |
Density | 0 g/cm³ |
Shelf life from production | 24 Month |