Welcome to Würth Hungary For trade customers only

Double tube extension (complete with pull-outs and measuring scale with integrated laser pointer, pre-adjusted)

MSRE/CALIBRTL-CV-DOUBLE-TUBE-EXTENSION

Art.-no. WW01000772

EAN 4062856944118

Individual price display after login
Double tube extension (complete with pull-outs and measuring scale with integrated laser pointer, pre-adjusted)

Art.-no. WW01000772

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Spare part "double tube extension" including all attachments as calibrated unit
  • Spare part "double tube extension" including all attachments as a coordinated/calibrated unit

  • Change module for replacing the double tube extension if measuring accuracy is lost due to accident or damage


Scope of delivery:


  • Housing "double tube extension"

  • 2x side booms for insertion into the double tube extension housing

  • 2x measuring scale with integrated laser pointer (WW01000750)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Spare part for ADAS Calibration Tool Truck/Bus or ADAS Calibration Tool Basic

Instructions

Loosen the screw connection of the defective double tube extension on the ADAS Calibration Tool and install the new double tube extension on the ADAS Calibration Tool mounting mast. Then insert the supplied side boom bars into the new double tube extension. (CAUTION: Do not use the old side booms, as this impairs measuring accuracy) Then mount the two supplied "measuring scales with integrated laser pointer" (WW01000750) onto the side booms. (CAUTION: Do not use the old measuring scales as this impairs measuring accuracy).

Width

12 cm

Length

95 cm

Height

5 cm

Product weight (per item)

1.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information