Double-threaded drilling screw for fixing fittings Screw for fixing fittings
SCR-DBIT-DTHREAD-H2-(A2K)-4,2X35
Art.-no. 0207071042
EAN 4062856133994
Register now and access more than 125,000 products
• Drilling tip for working without pre-drilling
• Countersunk head
• PH2 drive
• A2K surface coating
Datasheets(X)
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Length (l1) | 35 mm |
Head diameter (dk) | 7.1 mm |
Drill tip length (lp) | 5 mm |
Drill tip diameter (dp) | 3.5 mm |
Internal drive | H2 |
Head type | Countersunk head |