Welcome to Würth Hungary For trade customers only

Double open end ring wrench set 5 pieces

Open double-end flate-nut wrench set, 5 pcs
DBBOXENDWRNCH-SORT-5PCS
ZEBRA

Art.-no. 071424050
EAN 4046778428079

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Drive: POWERDRIV



Standard: DIN 3118



Geometry: Ring sides angled 15°, rings angled 5°



7 x 9 to size 12 x 14 mm in hexagon



14 x 17 to size 30 x 32 mm in bi-hex



Material: Chrome-vanadium steel



Surface: Chrome-plated, polished heads



Contents: 5 pcs.


1 each of double open end ring wrench size 7 x 9, 8 x 10, 11 x 13, 12 x 14, 17 x 19

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Tightening and loosening union nuts and pipe screw joints

Number of pieces in assortment/set

5 PCS

Width across flats

7 x 9 mm
8 x 10 mm
11 x 13 mm
12 x 14 mm
17 x 19 mm

Double open end ring wrench set 5 pieces including:
1 x
Metric double box-end wrench Hexagon with POWERDRIV®

DBENDFLARNUTWRNCH-OPN-METR-HEX-WS7X9

ZEBRA
Description:
7 x 9 mm
Open shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x
Metric double box-end wrench Hexagon with POWERDRIV®

DBENDFLARNUTWRNCH-OPN-METR-HEX-WS8X10

ZEBRA
Description:
8 x 10 mm
Open shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x
Metric double box-end wrench Hexagon with POWERDRIV®

DBENDFLARNUTWRNCH-OPN-METR-HEX-WS11X13

ZEBRA
Description:
11 x 13 mm
Open shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x
Metric double box-end wrench Hexagon with POWERDRIV®

DBENDFLARNUTWRNCH-OPN-METR-HEX-WS12X14

ZEBRA
Description:
12 x 14 mm
Open shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x
Metric double-end flare-nut wrench Bi-hex with POWERDRIV®

DBENDFLARNUTWRNCH-OPN-METR-12PT-WS17X19

ZEBRA
Description:
17 x 19 mm
Open shape, professional quality ZEBRA® tool
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information