Welcome to Würth Hungary For trade customers only

Double nipple, imperial thread

EN10242 N8 reduced mall. cast iron hot dip galv.
FITT-HEX-NPL-EN10242-N8-V-R3/4X1/2

Art.-no. 4988800587

EAN 4048539502479

Individual price display after login
Double nipple, imperial thread

Art.-no. 4988800587

Individual price display after login
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

EN10242 N8 reduced hot-dip galvanised malleable cast iron
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

47 mm

DIN

10242

Material

Malleable cast iron

Surface

Hot dip galvanized

Nominal width

3/4 in

Nominal width 2

1/2 in

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information