Double flashing beacon, 12 V/24 V
Double flashing beacon
BCN-DBFLASH-ALRD-XENON-MAGNMNT-YELLOW
Register now and access more than 125,000 products
- Dome with bayonet mount
Design with magnet attachment subject to speed restrictions
Lamp type | Xenon |
Colour | Yellow |
Cable connection | Magnetic mount and plug for cigarette lighter |
Max. speed | 80 km/h |
Min. nominal voltage | 12 V/DC |
Max. nominal voltage | 24 V/DC |
Diameter | 123 mm |
Height | 154 mm |
IP protection class | IP 54 |
Datasheets(X)