Double-end socket wrench
Double-end socket wrench, others
DBENDSKTWRNCH-METR-JOINTED-WS16X18
Register now and access more than 125,000 products
Width across flats | 16 x 18 mm |
Length (L) | 272 mm |
Handle width (b) | 14 mm |
Handle thickness (c) | 8.5 mm |
Socket wrench external diameter (D1) | 22.3 mm |
Socket wrench external diameter 2 (D2) | 25.1 mm |
Datasheets(X)