Dorado O2 work shoe EN 20347
Occupational shoes O2 Dorado
WORK SHOE DORADO O2 BLACK 35
Art.-no. M427011035
EAN 4251174783121
Register now and access more than 125,000 products
- Breathable, ultralight microfibre
- Mesh inner lining
- Shock absorbing insoles
- Non-slip SRC rubber outer sole, comfort width 11 (wide fit)
- Approx. 425 g per shoe in size 42
Datasheets(X)
Colour | Black |
Size | 35 |
Material of shoes upper | Microfibre |
Safety category | O2 |
Standards | ISO 20347, SRC |
ISO | 20347 |
Other standard | SRC |
Type description | Low-cut shoe |
Foot width | 11 (standard width safety shoes) |
Shoe size UK | 3 |