Welcome to Würth Hungary For trade customers only

Distance screw wood TX25, sharp tip

SCR-CSK-TX25-6X100MM

Art.-no. 023436 100

EAN 4065746613170

Individual price display after login
Distance screw wood TX25, sharp tip

Art.-no. 023436 100

Individual price display after login
Quantity
PU
x 200 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Countersunk electro-galvanized screw for adjusting the distances of the wooden pieces to be attached
  • Partially threaded

  • Thread under the head for adjustment
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d)

6 mm

Length (l)

100 mm

Head type

Raised countersunk milling head

Head diameter (dh)

12 mm

Internal drive

TX25+P

Thread type

Wood screw thread

Thread design

Partial thread with underhead thread for adjusting

Thread length (lg)

40 mm

Material

Steel

Surface

Zinc plated

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information