Welcome to Würth Hungary For trade customers only

Disposable vinyl glove AMPri Eco Plus 01260

Disposable gloves AMPri Eco Plus 01260
GLOV-AMPRI-01260-VINYL-MEDCOMFORT-XL

Art.-no. 1931027137

EAN 4061338103920

Individual price display after login
Disposable vinyl glove AMPri Eco Plus 01260

Art.-no. 1931027137

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Smooth palm

  • Lightweight fabric - perfect for use in workshops, at home or in the garden, as well as for light maintenance work

  • Fits on both hands

  • Does not contain allergenic proteins

  • Does not contain DOP/DEHP

  • Powder-free

  • Non-sterile
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

White

Size

XL

Material

Vinyl

Standards

EN 420

Category

III

Material thickness

0.08 mm

Material thickness of palm (textured)

0.08 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information