Welcome to Würth Hungary For trade customers only

Disposable protective glove

Disposable gloves KCL Dermatril P 743 Enercon
P/GLOVE-KCL-DEMATRIL-P743-ENERCON-9

Art.-no. 1931077691
EAN 4008198774396

Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

ATTENTION: customised product for Enercon

The Dermatril range comprises powder-free disposable gloves.


COMFORT


The smooth surface ensures excellent tactile sensitivity. The powdered inner makes it easier to pull the glove on and off.


DURABILITY


Nitrile is particularly suitable for applications involving grease and offers a higher mechanical resistance than latex.


Resistant to numerous cytostatic drugs. Virus resistance according to EN61340-5-1


Increased chemical and mechanical resistance compared to Dermatril® 740. This allows the glove to be used for longer and offers protection against a wider range of hazardous substances.


Dermatril® P 743 is approved for food preparation and processing in accordance with EU 1935/2004.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Recommended industries:


  • Chemicals

  • Hotels and restaurants

  • Medicine

  • Pharmaceuticals industry

Colour

Blue

Size

9

Material

Nitrile

Standards

EN 374

Category

III

Length

280 mm

Material thickness

0.2 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information