Disposable gloves Blue, powder-free nitrile
PROTGLOV-NITRIL-BLUE-M
Art.-no. 0899470381
EAN 4053479301174
Register now and access more than 125,000 products
- Protective glove made from nitrile/4mil
- Free of allergenic latex proteins
- Reversible
- Silicone-free manufacturing process
- Powder-free
- Liquid-tight
Material thickness
Fingers: 0.12 - 0.13 mm, palms: 0.09 - 0.10 mm, cuff: 0.07 - 0.08 mm
Datasheets(X)
Laboratory work, food processing industry, pharmaceutical and chemical industry, electrical engineering, decorating, spray-painting and polishing, cleaning and maintenance work
Colour | Blue |
Size | M |
Material | Nitrile |
Interior finish | Powder-free |
Standards | EN ISO 21420:2020, EN 374 |
Category | III |
Length | 240 mm |
Material thickness | 0.10 mm |
Material thickness of finger (smooth) | 0.13 mm |
Material thickness of cuff (smooth) | 0.08 mm |
Tolerance, material thickness (+/-) | 0.01 mm |