Dispenser system With wall bracket
Pressure pump with wall bracket f. hand cleaner
PRESPMP-F.HNDCLNRDSP-WLBRKT
SKIN

Register now and access more than 125,000 products
Practical dispensing pump
- The pressure pump transports the hand cleaner as soon as the pump is pressed
- Precise dispensing due to one-off pumping (3 cm³)
Sturdy bracket
- Suitable for wall or rail mounting
- Can be mounted on any wall
Can be combined with SKIN dispenser system, art. no. 0891 900 5
With additional wall rail, art. no. 0891 900 51
Total height 40 cm
Datasheets(X)
Product weight (per item) | 336.000 g |
Material | Plastic / metal |
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!