Welcome to Würth Hungary For trade customers only

Dispenser box

Dispenser box for cleaning paper
DSPBOX-CLNPAP-35,5X29X31CM

Art.-no. 0899800421

EAN 4011231844505

Individual price display after login
Dispenser box

Art.-no. 0899800421

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Cleaning roll dispenser for wall mounting
  • For washrooms, sanitary systems and workshops

  • Protects the cleaning paper roll against dirt and moisture

  • Made of graphite-coloured, semi-transparent plastic, robust and strong

  • The cleaning paper can be torn off easily using the serrated edge on the underside of the dispenser

  • Complete with mounting material and a mounting plate for joint mounting
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Remove the cardboard core of the paper roll by breaking open the core along the perforated line inside. Open the lid of the dispenser box and guide the end of the paper from the centre of the roll through the opening of the dispenser at the bottom. Now place the paper roll in the middle of the dispenser and then close the lid again.

Width

29 cm

Height

35 cm

Depth

31 cm

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Cleaning paper

CLNPAP-ROLL-1PLY-WHITECOINED

Ideal for mopping up liquids, removing moist waste or cleaning tools and machine parts of oils and greases
x 6 pcs
Cleaning paper

CLNPAP-ROLL-1PLY-WHITECOINED

Ideal for mopping up liquids, removing moist waste or cleaning tools and machine parts of oils and greases
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information