Welcome to Würth Hungary For trade customers only

Direct hanger for laths 50/125

Direct hanger for laths
CON-DIRECTFXN-ST-WO-(ZN)-50/125MM

Art.-no. 0681450125

EAN 4050641407146

Individual price display after login
Direct hanger for laths 50/125

Art.-no. 0681450125

Individual price display after login
Quantity
PU
x 20 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Direct hanger, galvanized-steel bracket
  • For mounting lath structure of suspended ceilings, loft apartments and retaining walls

  • Suitable for all cases where there are no specific acoustic requirements for the retaining structure

  • Max. mounting distance: 150 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of holes

20 PCS

Width

50 mm

Length

125 mm

Length x width

125 x 50 mm

Surface

Zinc plated

Material

Steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information