Welcome to Würth Hungary For trade customers only

Die stocks DIN 225

Threading die holder DIN 225
HOLD-THRDIE-DIN225-SZ2-(M5-M6)

Art.-no. 06592

EAN 4011231543934

Individual price display after login
Die stocks DIN 225

Art.-no. 06592

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

With screw-on steel handles for accepting closed and slotted dies according to DIN EN 22568 and DIN EN 24231.

Durable design and secure fastening


Housing made of die-cast zinc with knurled clamping screws and 90° tip for mounting die.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

The die is placed in the die holder at the height of the middle screw. The screws are tightened with a screwdriver. The die is placed vertically on the workpiece. Can be used on both sides. When cutting, sufficient cutting oil must be added. After two revolutions, the cut can be broken by briefly turning back.

Material

Malleable cast iron

Internal diameter x height

20 x 7 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information