Welcome to Würth Hungary For trade customers only

Diamond drill bit

Diamond drill bit PH C 6.3 mm (1/4)
BIT-PH1-DIA-HEX-1/4IN-L25MM

Art.-no. 061442251

EAN 4052712534072

Individual price display after login
Diamond drill bit

Art.-no. 061442251

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • The bit tip has small diamond particles, around 15 microns (1 micron = 1/1,000 mm), which ensure a better grip in the screw slot.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tip size

PH1

Drive

1/4 inch

Drive type

Outer hexagon

Length

25 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information