Welcome to Würth Hungary For trade customers only

Diamond cutting disc for asphalt H13

Diamond cutting disc asphalt H13
CUTDISC-DIA-ASPHALT-400MM

Art.-no. 0668115401

EAN 4045989094899

Individual price display after login
Diamond cutting disc for asphalt H13

Art.-no. 0668115401

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • For dry and wet cutting

  • Powerful diamond cutting disc for cutting asphalt, screed and similar abrasive materials

  • Machine power up to 15 kW

  • TOP H13 quality as in the case of 0668 116 …

  • 13 mm segment height

Ideally suited for: Asphalt


Suitable for: Sandstone, concrete, green concrete, poroton, sand-lime brick


Useful tip:


The disc is equipped with deep-drawing segments instead of the conventional oblique protection segments. The segments prevent relief grinding, which damages the segments along the welding seam.


Relief grinding occurs when cutting abrasive material (asphalt, clay brick, green concrete, etc.)


Deep-drawing segments


  • Same height as other segments

  • Disc runs smoothly

Oblique protection segments


  • Disc tends to get stuck
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Diameter (Ø)

400 mm

Bore hole

25.4 mm

Segment height

7 mm

Segment thickness

3.2 mm

Number of segments

24 PCS

Segment connection

Laser

Max. rotation speed

4770 rpm

Max. circumferential speed

80 m/s

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information