Deodoriser
Deodoriser
DEODOR-500ML
Register now and access more than 125,000 products
Suitable for virtually all textiles
- For universal use
- Leaves behind no residues
- Spots do not form
- Colourless
Specially selected combination of raw materials
- Quick-acting and permanent
- Odour molecules are not just masked as with air fresheners, but are completely eliminated naturally
Fine-mist manual spray bottle
- Uniform fine wetting of the entire surface without it becoming too wet
- Very quick drying time
- Quick to apply
AOX-free
Preliminary testing required for textiles sensitive to water (e.g. silk). Not suitable for leather and suede.
Datasheets(X)
Neutralises all unpleasant odours, e.g. cigarette smoke, sweat, animal, mildew and kitchen odours that can occur in the vehicle interior, driver cabs, on upholstered furniture, carpets, curtains and coverings.
1. Spray the surface to be treated from a distance of approx. 30 cm until the fabric is slightly damp.
2. The odour disappears once the fabric has dried.
3. Repeat the process if the odour is stronger.
Contents | 500 ml |
Container | Spray bottle |
Smell/fragrance | Perfumed |
Colour | Colourless |
Chemical basis | Water, soap and glycol |
pH value / conditions | 8 / at 20°C |
Density/conditions | 1 g/cm³ / at 20°C |
Shelf life from production | 24 Month |
Bio-degradable | Yes |
AOX-free | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!