Welcome to Würth Hungary For trade customers only

Decking connector, bracket

Terrace connector angle
CONPLT-MET-TERRAC-ALU-60X60X7

Art.-no. 090700090

EAN 4050382293985

Individual price display after login
Decking connector, bracket

Art.-no. 090700090

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Fast and simple connection of wooden decking boards without a visible screwed joint

Spacers prevent moisture building up between the boards and the substructure



Boards can swell and shrink in any direction



Aluminium for a long life and high corrosion resistance



Joint width can be adjusted



The new angle bracket has been developed especially for the construction of wooden decks


  • Invisible: The angle bracket is screwed onto the underside of the boards (ASSY 3.0 A2, D = 4 mm) and connects securely to the previous connector.

  • Robust: Construction forces are absorbed directly by the connector.

  • Long-lasting: Space is created between the decking boards and the substructure during installation so that the structure is ventilated from below, preventing the build-up of moisture. In addition, the fact that the boards are screwed on one side only ensures that the wood can be freely positioned.

  • User-friendly: The angle bracket can be mounted without pre-drilling or other, time-consuming preliminary work such as milling. The boards do not require a groove to be present. Despite the robust positive locking system, the connector offers an extremely high installation tolerance of up to 15 mm in all directions.
Notice

TIP: Set torque on screwdriver, as stainless steel screws are not hardened!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length (l1)

60 mm

Width (b1)

60 mm

Thickness (h1)

7 mm

Material

Aluminium

Width of side

25 mm

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Terrace construction clamp

QCKCLMP-TERR-450MM

Special one-handed clamp for terrace construction
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information