Welcome to Würth Hungary For trade customers only

Data and charging cable 2-in-1 Micro USB and USB Type-C/USB Type-A

Data and charging cable Micro-USB
CHRCBL-F.MICROUSB-120CM

Art.-no. 0837900107

EAN 4056807571744

Individual price display after login
Data and charging cable 2-in-1 Micro USB and USB Type-C/USB Type-A

Art.-no. 0837900107

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

High-quality cable with robust finish for synchronization and charging with up to 480 Mbps
  • Fast charging function

  • Aluminium cable head with load relief
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Ideal for cameras, MP3 players, tablets, games consoles, Bluetooth speakers, e-readers, Samsung, HTC, Motorola, Nokia, LG, Sony, navigation devices, mobile phones or smartphones with a Micro USB connector/USB Type-C connector for charging or transferring data

  • Compatible with all common end devices that have a Micro USB or USB Type-C connection, such as smartphones, tablets, notebooks, e-readers, games consoles, cameras and camcorders, portable chargers, Bluetooth speakers, GPS devices

Length

120 cm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information