Welcome to Würth Hungary For trade customers only

DIN regulating angle valve, 1/2 inch with self-sealing connecting thread

DIN regulating angle valve 1/2 inch self-sealing
CRNVLVE-SELFSEALING-DN15-1/2IN

Art.-no. 0888902114

EAN 4050642745063

Individual price display after login
DIN regulating angle valve, 1/2 inch with self-sealing connecting thread

Art.-no. 0888902114

Individual price display after login
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • With self-sealing connection thread

  • DVGW-tested in accordance with DIN 3227

  • Noise class I, test mark P-IX 723/IA

  • Screw fitting with length compensation

  • Long shaft with sliding rosette

  • Made in Germany
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Brass

Surface

Chrome plated

Connection thread

1/2 inch

Compression fitting

3/8 inch x 10 mm

Approval mark

DVGW

Design

Unprinted

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information