Welcome to Würth Hungary For trade customers only

DIN 7428 C 8.0 adapter (5/16 inch)

Connecting piece DIN 7428 C 8.0 (5/16)
CONPCE-BIT-HEX-5/16INX4PT-3/8IN

Art.-no. 0614176705

EAN 4011231509602

Individual price display after login
DIN 7428 C 8.0 adapter (5/16 inch)

Art.-no. 0614176705

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Practical adapter for many tools

Wrong holder? Try this adapter


  • The adapter fits in all standard hexagon drives and connects them in the square socket of the tool

  • The short design ensures stable and torsion-free power transmission

  • Enables socket wrenches to be used on machines with a standard drill chuck

  • The distinctive groove on the drive securely connects the adapter to the mount


Durable adapter


  • The alloy used and design ensure a long adapter service life

  • The special design means that rust and dirt have little impact on the function of the pin
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive

5/16 inch

Drive type

Outer hexagon

Tip size

3/8 inch

Tip type

Outer square

Length

50 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information