Welcome to Würth Hungary For trade customers only

DIN 1474 stainless steel A1 plain

DIN 1474 stainless steel A1 plain
PIN-TAPGRVD-DIN1474-A1-4X30

Art.-no. 026790430
EAN 4045727133002

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Standards

ISO 8741, DIN 1474

Material

Stainless steel A1

Nominal diameter (d1)

4 mm

Length (l1)

30 mm

Chamfer length (a)

0.5 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information