Welcome to Würth Hungary For trade customers only

DIAMOND GRINDING DISC FOR GRANITE

CPWHL-DIA-GRANITE-D100MM

Art.-no. 0668014100

EAN 4050641630896

Individual price display after login
DIAMOND GRINDING DISC FOR GRANITE

Art.-no. 0668014100

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • High concentration of high-quality diamond grains ensures outstanding grinding performance and maximum service life

  • Quick grinding and high working performance

  • DSA security
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Grinding disc, for dry applications

  • For all kinds of granite

Diameter (Ø)

100 mm

Segment height

20 mm

Bore hole

14 mm

Max. rotation speed

15200 rpm

Max. circumferential speed

80 m/s

Material to be processed

Granite

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information