Welcome to Würth Hungary For trade customers only

DIAMOND CUTTING DISC FOR WET CUTTING

CUTDISC-DIA-FRESHCONCRETE-GREEN-D400MM

Art.-no. 0668114401

EAN 4050641573704

Individual price display after login
DIAMOND CUTTING DISC FOR WET CUTTING

Art.-no. 0668114401

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Cutting discs specially developed for cutting fresh concrete
  • High quality, industry-standard diamond ensures perfect cutting

  • Long service life, due to high value diamond fine grain
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For cutting fresh concrete

Diameter (Ø)

400 mm

Bore hole

25.4 mm

Segment height

9 mm

Segment thickness

3.2 mm

Number of segments

24 PCS

Segment connection

Laser

Max. rotation speed

3850 rpm

Max. circumferential speed

80 m/s

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information