Welcome to Würth Hungary For trade customers only

DIAMOND CUTTING DISC EXTRA GRANITE

Diamond cutting disc Extra Granite
DIAMOND SAW BLADE W70 230MM

Art.-no. 0668155230
EAN 4050641565297

Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Cutting disc for dry and wet applications, especially for cutting granite
  • High quality industry standard diamond ensures perfect cutting

  • Outstanding performance, even when cutting the hardest granite

  • Extra long service life, due to high value diamond fine grain
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For cutting all kinds of granite

Diameter (Ø)

230 mm

Drill hole

22.2 mm

Segment height

10 mm

Segment thickness

2.8 mm

Number of segments

16 PCS

Segment connection

Laser

Max. rotation speed

6600 rpm

Max. circumferential speed

80 m/s

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information