Welcome to Würth Hungary For trade customers only

D-S-H/TZN post support bracket

Post holder, D-S-H/TZN
POSTHOLD-DWL-HDG-SWORD110-(H110-180)

Art.-no. 0681490160

EAN 4011231561136

Individual price display after login
D-S-H/TZN post support bracket

Art.-no. 0681490160

Individual price display after login
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Robust, height-adjustable post support bracket with anchor bolts and blade mount. Ideal for medium- to heavy-duty structures in outdoor areas and high aesthetic requirements.
  • Height-adjustable post support bracket with dowels and concealed blade mount for extremely high aesthetic requirements.

  • Height adjustment range 110–160 mm (also in installed state)

  • Long service life through additional hot-dip galvanisation

  • Bracket material: steel

  • Surface: completely hot-dip galvanised

  • Utilisation class: application in utilisation classes 1, 2 and 3
Notice

Diameter of rod anchor may only be max. 1 mm smaller than the diameter of the hole.



The respective basic conditions of the applicable anchor approval must be observed.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Post support bracket fastener for wooden structures in outdoor areas exposed to weathering with high aesthetic requirements

Instructions

The post support bracket is attached to the post base using 4 dowel pins with a diameter of 8 mm and anchored to the floor.



Suitable fasteners:


  • Dowel pin d = 8 mm

  • Recommended dowels (M12) for anchoring in concrete: W-SA; W-FAZ; WVIZ; W-VM 250

Design

For static purposes

Form

Blade shape

Width of fork (A)

100 mm

Number of D 13 mm holes

2 PCS

Strut dimensions

70 x 110 x 8 mm

Holder plate dimensions

100 x 80 x 8 mm

Type description

Version S

Unextended height

110 mm

Min./max. height (H)

110-160 mm

Required steel dowels

4 piece, diameter 8 mm

Suitable for min. post cross-section

100 x 80 mm

Baseplate format

70 x 160 x 8 mm

Number of D 9 mm holes

4 PCS

Material

Steel

Surface

Hot dip galvanized

Use class

3

Number of pieces

2 PCS

Weight

2272 g

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Dowel pins

RODPLG-(A2K)-8X65MM

Fastener between steel parts, such as post support brackets with strut and wood ties
x 100 pcs
Dowel pins

RODPLG-(A2K)-8X90MM

Fastener between steel parts, such as post support brackets with strut and wood ties
x 100 pcs
Dowel pins

RODPLG-(A2K)-8X115MM

Fastener between steel parts, such as post support brackets with strut and wood ties
x 100 pcs
Fixanchor W-FAZ/S

ANC-(W-FAZ/S)-(A2K)-145-M12X240

Bolt anchor for high loads in cracked and non-cracked concrete. Steel, zinc-plated
x 20 pcs
Fixanchor W-FAZ/S

ANC-(W-FAZ/S)-(A2K)-160-M12X255

Bolt anchor for high loads in cracked and non-cracked concrete. Steel, zinc-plated
x 20 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information