Welcome to Würth Hungary For trade customers only

D-D/TZN post support bracket

Post holder, D-D/TZN
POSTHOLD-DWL-HDG-ROWLOCK24-H150

Art.-no. 0681491150

EAN 4024835586252

Individual price display after login
D-D/TZN post support bracket

Art.-no. 0681491150

Individual price display after login
Quantity
PU
x 6 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Robust post support bracket with anchor bolts and dowel mount. Ideal for heavy-duty structures with high aesthetic requirements and improved wood preservation.
  • Post support connection with spike d = 24 mm and fixed carrier plate for a concealed connection

  • Can be anchored with a fixed height of 150 mm

  • Robust 48 mm thick pressure pipe and large base plate

  • High longevity due to subsequent thermal hot-dip galvanising

  • Carrier material: Steel

  • Surface: Fully hot-dip galvanised
Notice

Diameter of screw dowel pin may only be max. 1 mm smaller than the diameter of the hole.



The respective basic conditions of the applicable anchor approval must be observed.


Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For attaching post support brackets to wooden structures with high load requirements.

Instructions

The post support bracket is bolted to the post base and anchored to the floor. A hole, d = 24 mm x 130 mm, must be drilled on the front face for mounting the post support bracket.



Suitable fasteners:


  • Dowel pin d =10 mm

  • ASSY 3.0 Combi d = 10 mm

  • Recommended dowels (M12) for anchoring in concrete: W-SA; W-FAZ; WVIZ; W-VM 250

Design

For static purposes

Form

Anchor

Number of D 11 mm holes

3 PCS

Number of D 13 mm holes

4 PCS

Holder plate dimensions

100 x 100 x 8 mm

Length of rowlock (wood)

120 mm

Diameter of rowlock (wood)

24 mm

Length

270 mm

Type description

Version D

Unextended height

150 mm

Required steel dowels

1 piece, diameter 10 mm

Suitable for min. post cross-section

100 x 100 mm

Baseplate format

100 x 180 x 8 mm

Pipe diameter

48.3 mm

Material

Steel

Surface

Hot dip galvanized

Use class

3

Number of pieces

1 PCS

Weight

2140 g

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Dowel pins

RODPLG-(A2K)-10X100MM

Fastener between steel parts, such as post support brackets with strut and wood ties
x 100 pcs
Dowel pins

RODPLG-(A2K)-10X120MM

Fastener between steel parts, such as post support brackets with strut and wood ties
x 100 pcs
Dowel pins

RODPLG-(A2K)-10X140MM

Fastener between steel parts, such as post support brackets with strut and wood ties
x 100 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information