Cylindrical grooved pin with chamfer ISO 8740, steel, plain
ISO 8740 steel plain with chamfer
PIN-CYLGRVD-BVL-ISO8740-ST-4X6
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Nominal diameter (d) | 4 mm |
Length (l1) | 6 mm |
Standards | ISO 8740, DIN 1473 |
Material | Steel |
Surface | Plain |
RoHS-compliant | Yes |