Welcome to Würth Hungary For trade customers only

Cylinder head serrated screw with hexagon socket

W-4144 steel 100 zinc plated yellow
SCR-RIPP-CYL-W251.12-KL100-(A3C)-M6X25

Art.-no. 414406 25
EAN 4048539974887

Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

W-251.12, steel, 100, galvanised, yellow chrome plated (A2C)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M6

Länge (l1)

25 mm

Flange diameter (dc)

13.5 mm

Head height (k1)

6 mm

Internal drive (s1)

HS5

Standards

W251.12

Werkstoff

Steel

Property class

100

Oberfläche

Zinc plated yellow

RoHS-compliant

No

Locking device operating principle

Ribs

Locking function

Locking against self-loosening by mechanical interlocking

Head type

Socket head

Drive type

Hexagon socket

Thread type

Metric thread

Pitch

1 mm

Thread form

Standard metric thread

Shank diameter

6 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information