Cutting protection glove CUT 4/200 with Kevlar®
Cut protection glove CUT 4/200
CUTPROTGLOV-CUT4/200-SZ10

Register now and access more than 125,000 products
Seamless fine-knit backing fabric, 100% Kevlar®
High-quality natural latex coating
Improved flexibility and breathability
Thanks to open backs of hands.
Good grip
Thanks to fine surface texture
Excellent protection against cuts and puncture wounds
Datasheets(X)
Can be used for handling and processing cutting and sharp-edged tools and workpieces, e.g. glass, plastic, metal parts and profiles
Size | 10 |
Gauge | 10 |
Material of liner | Kevlar® seamless knitted |
Material of coating | Natural rubber with crinkle finish |
Colour | Yellow, Blue |
Standards | EN 388, EN 420 |
Category | II |