Cutter knife Martor Argentax Cuttex 9MM 46100
KNIFE-MARTOR-ARGENX-CUTTX-9MM-46100.08
Art.-no. 1971000112
EAN 4002632906145
Register now and access more than 125,000 products
Classic cutter knife
With 9 mm snap-off blade
Sharp, small, handy – the ARGENTAX CUTTEX 9 MM with narrow snap-off blade comes with all the qualities you expect from a cutter knife. It is ideally suited to light cuts in card, cardboard, paper and adhesive tape. The long, rounded handle fits very well in the palm of the hand. The blade extension can be adjusted as desired. But be careful: It's best to only extend the first segment while cutting.
- Installed blade: 76
Datasheets(X)
Blade width | 9 mm |
Material of handle | Plastic |
Blade length | 94.5 mm |