Curved piece for Bostra clamping element
Curved Piece Bostra
CRVPCE-BOSTRA-(EN-GJMW-360-12)-(HDG)-20
Register now and access more than 125,000 products
- Not slotted hole required - holes for curved pieces can also be drilled on-site or at the construction site if required
- The connections can only transmit tensile forces from the secondary beams
- Can be adapted to the relevant inclination between the pull rod and steel construction
A clamping element consists of a curved piece and a shim ring.
Only intended for frameworks with primarily static loading.
Datasheets(X)
- Connection component system for attaching tie rods to steel profiles
- Connection of roof or wall secondary beams in hall construction
- Wind, stabilisation and cross bracing in steel constructions
Positioned over the slot provided in the steel beam
![]() | |
Suitable for tie rod | M20 |
Material | Malleable cast iron - white |
Surface | Hot dip galvanized |
RoHS-compliant | Yes |
Diameter (d1) | 48 mm |
Length (l1) | 73 mm |
Elongated hole length (l2) | 45 mm |
Width (b1) | 56 mm |
Elongated hole width (b2) | 24 mm |
Height (h1) | 40 mm |
Socket height (h2) | 6 mm |
Bore diameter | 50 mm |
Depth (W) | 7 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
