Curved piece For Standard clamping element
Curved Piece standard
CRVPCE-STDD-(EN-GJMW-360-12)-20
Register now and access more than 125,000 products
- The connections can only transfer tensile forces from the secondary beams
- Can be adapted to the relevant inclination between the pull rod and steel construction
A clamping element consists of a curved piece and a shim ring.
Only intended for frameworks with primarily static loading.
Datasheets(X)
- Connection component system for attaching tie rods to steel profiles
- Connection of roof or wall secondary beams in hall construction
- Wind, stabilisation and cross bracing in steel constructions
Positioned over the slotted hole provided in the steel beam and welded
![]() | |
Suitable for tie rod | M20 |
Werkstoff | Malleable cast iron - white |
Oberfläche | Plain |
RoHS-compliant | Yes |
Länge (l1) | 64 mm |
Elongated hole length (l2) | 41 mm |
Breite (b1) | 41 mm |
Elongated hole width (b2) | 22 mm |
Höhe (h1) | 32 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!