Welcome to Würth Hungary For trade customers only

Crimping tool, C 25

Crimping pliers C 25
CRMPPLRS-WENDFER-C25-(10-25SMM)

Art.-no. 0714103125
EAN 4045989633708

Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • For crimping wire end ferrules with and without insulation

  • 2-component handles

  • High strength thanks to hardened alloyed steel

  • Flexible and easily adjustable for left or right-handers

  • Force stop function to ensure crimp procedure is completed

  • Unlocking mechanism to rectify erroneous crimping and remove blockages

  • Precise eccentric fitting setting for consistent crimping quality and calibration function
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. wire cross section

10-25 mm²

Number of crimping points

3 PCS

Length (L)

225 mm

Surface

Phosphated

Material of handle

2-component plastic

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information