Welcome to Würth Hungary For trade customers only

Crimping pliers for interchangeable heads

CRMPPLRS-LONG-(CHANGEABLE HEADS)

Art.-no. 0714107501

EAN 4056807943008

Individual price display after login
Crimping pliers for interchangeable heads

Art.-no. 0714107501

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Compact design
  • Ergonomic soft handles prevent overstraining of hand and forearm muscles

  • Simple handling due to optimum power transmission

  • Made in Germany
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length (L)

210 mm

Material of handle

Plastic

Material

Tool steel

Surface

Burnished

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information