Welcome to Würth Hungary For trade customers only

Crimping pliers Qi 60

Crimping pliers Qi 60
CRMPPLRS-(INSU-CBLCON)-QI60-L200MM

Art.-no. 055811
EAN 4011231464789

Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For insulated cable connectors
  • Crimping of insulated cable connectors 0.5–6.0 mm²

  • Shortening of screws M2.6–M5

  • Stripping of cables 0.75–6.0 mm²

  • Crimping of ignition line connectors

  • Wire cutting function
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. wire cross section

0.5-6 mm²

Length (L)

200 mm

Material

Tool steel

Surface

Burnished

Material of handle

Plastic

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information