Welcome to Würth Hungary For trade customers only

Covers GPN 340

Sealing plug GPN 340
CAP-GPN340-SW14-30X9,5-GREY

Art.-no. 059834014

EAN 4045727089712

Individual price display after login
Covers GPN 340

Art.-no. 059834014

Individual price display after login
Quantity
PU
x 500 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Standard protection:


Suitable for countersunk screws with hexagon socket according to DIN EN ISO 4762 and screw-in nuts according to DIN 908

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M16

Internal drive

HS14

Nominal diameter (d3)

14.5 mm

Outer diameter (d2)

30 mm

Insertion depth (h1)

7.1 mm

Height (M)

9.7 mm

Other standard

GPN 340

Material

LDPE - Low density polyethylene

Colour

Grey

Min./max. temperature resistance

-40 to 60 °C

Max. short-term temperature resistance

80 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information