Cover/construction film
COVFLM-CONSTR-0,09MM-4X25M
Art.-no. 0818090100
EAN 4056807083612
Register now and access more than 125,000 products
- For covering large areas of floors, components and equipment that need to be protected from moisture, dust, paint etc. during renovation and painting work
- Suitable for indoor and outdoor use
Datasheets(X)
Material | LDPE - Low density polyethylene |
Length | 25 m |
Width | 4 m |
Thickness | 90 µm |
Area | 100 m² |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!