Welcome to Würth Hungary For trade customers only

Countersunk tapping screw, shape C with Z cross recess

DIN 7982 steel black zinc plated cs hd Z shape C
SCR-CS-DIN7982-C-Z2-(A2S)-3,5X9,5

Art.-no. 0116233595

EAN 4046778126388

Individual price display after login
Countersunk tapping screw, shape C with Z cross recess

Art.-no. 0116233595

Individual price display after login
Quantity
PU
x 1000 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

DIN 7982, zinc plated steel, black (A2S), shape C, with Z cross recess.

Tapping screws are thread-forming screws. These screws form their own counter thread when screwed into a prefabricated tapping hole.



Reference values for selecting the correct tapping-hole diameter are included in DIN 7975.



Shape C = thread with tip


Shape F = thread without tip


Shape R = thread with rounded tip

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Zinc plated black

RoHS-compliant

No

Form

C

Nominal diameter (d1)

3.5 mm

Length (l1)

9.5 mm

Head diameter (dk)

6.8 mm

Head height (k1)

2.1 mm

Internal drive

Z2

Drive type

Z

Head type

Countersunk head 80 degree

Thread type

Self-tapping screw thread

Thread design

Full thread

Declaration of performance (EU-CPR)

No

Shape of tip

C

Thread size St 2.2 St 2.9 St 3.5 St 3.9 St 4.2 St 4.8 St 5.5 St 6.3 St 8 St 9.5
Min. sheet thickness (mm) 0,8 1,1 1,3 1,3 1,4 1,6 1,8 1,8 2,1 2,1
Max. sheet thickness (mm) 1,8 2,2 2,8 3 3,5 4 4,5 5 6,5 7,5
Pre-drilling diameter (mm) 1,2 2,1 2,6 2,8 3,0 3,5 4,1 4,7 6,1 7,7

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information