Countersunk rivet
DIN 661 plain A2 stainless steel
RIV-DIN661-A2-2X6
Register now and access more than 125,000 products
![]() | |
Standards | DIN 661 |
Material | Stainless steel A2 |
Surface | Plain |
RoHS-compliant | Yes |
Shank diameter (d1) | 2 mm |
Sleeve outside diameter (d2) | 1.87 mm |
Length (l1) | 6 mm |
Head diameter (dk) | 3.5 mm |
Head height (k1) | 1 mm |
Datasheets (0)
Certificates/ Documents (0)