Welcome to Würth Hungary For trade customers only

Countersunk head tapping screw

DIN 7982 steel black zinc plated cs hd TX shape C
SCR-CS-DIN7982-C-TX20-(A2S)-4,2X25

Art.-no. 0116434225

EAN 4049557027159

Individual price display after login
Countersunk head tapping screw

Art.-no. 0116434225

Individual price display after login
Quantity
PU
x 5000 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

DIN 7982, steel, black zinc plated (A2S), TX shape C
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Zinc plated black

RoHS-compliant

No

Form

C

Nominal diameter (d1)

4.2 mm

Length (l1)

25 mm

Head diameter (dk)

8.1 mm

Head height (k1)

2.5 mm

Internal drive

TX20

Drive type

Internal TX

Head type

Countersunk head 80 degree

Thread type

Self-tapping screw thread

Declaration of performance (EU-CPR)

No

Shape of tip

C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information